NOVAFLEX 6300WT-24-20 Food Hose Gray 1-1/2 Inch Inner Diameter 20Feet 150 psi | AH9VDA 44ZG18

NOVAFLEX 6300WT-24-20 Food Hose Gray 1-1/2 Inch Inner Diameter 20Feet 150 psi

Item: AH9VDA Model: 6300WT-24-20Cross Ref: 44ZG18
In Stock

Get it by Monday, Jun 16

€1,204.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Hose
Application MethodWet
Bend Radius6"
ColorGray
Compatible ChemicalsDry Food, Wet Food
Coupled Assembly / BulkCoupled Assembly
Coupling MaterialStainless Steel
Cover MaterialEPDM
FittingsCam And Groove
For Media TypeDry Food, Wet Food
Hose ConfigurationCoupled Assembly
Hose Inside Dia.1 1/2"
Hose Outside Dia.2.078"
Length20 ft.
Max. Pressure150 psi
Max. Vacuum28 in. hg
ReinforcementMultiple Plies Of Tire Cord With Helix
Safety Factor41
Temp. Range-40°F to +210°F
Tube MaterialNitrile
Wet Or Dry ApplicationWet
Hose ColorGray
Hose Cover MaterialPVC Nitrile
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size1 1/2"
Hose Fitting A TypeCam and Groove C
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size1 1/2"
Hose Fitting B TypeCam and Groove E
Hose Length20 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F150 psi
Standards3-A, FDA, USDA
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)66.04
Ship length (cm)17.78
Ship width (cm)63.5
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk : Coupled Assembly

Product Variants

ProductModelHose Inside Dia.Bend RadiusApplication MethodHose Outside Dia.ColorTemp. RangeCover MaterialTube MaterialPrice
NOVAFLEX 6300WT-24-10 Food Hose Gray 1-1/2 Inch ID 10 Feet 150 psi | AH9VBB 44ZE76 6300WT-24-101 1/2"6"Wet, Dry2"Gray-40°F to +210°FEPDMNitrile€656.69
NOVAFLEX 6300WT-12-10 Food Hose Gray 3/4 Inch Inner Diameter 10 Feet 150 psi | AH9VBJ 44ZE98 6300WT-12-103/4"4"Wet1 1/4"Gray-40°F to +210°FEPDMNitrile€424.78
NOVAFLEX 6300WT-32-10 Food Hose Gray 2 Inch Inner Diameter 10 Feet 150 psi | AH9VBT 44ZF15 6300WT-32-102"7"Wet2.562"Gray-40°F to +210°FEPDMNitrile€887.78
NOVAFLEX 6300WT-20-10 Food Hose Gray 1-1/4 Inch Inner Diameter 10 Feet 150psi | AH9VBY 44ZF24 6300WT-20-101 1/4"6"Wet1.812"Gray-40°F to +210°FEPDMNitrile€622.20
NOVAFLEX 6300WT-16-10 Food Hose Gray 1 Inch Inner Diameter 10 Feet 150 psi | AH9VCP 44ZF94 6300WT-16-101"5"Wet1 1/2"Gray-40°F to +210°FEPDMNitrile€493.78
NOVAFLEX 6300WT-32-20 Food Hose Gray 2 Inch Inner Diameter 20 Feet 150 psi | AH9VCV 44ZG11 6300WT-32-202"7"Wet2 1/2"Gray-40°F to +210°FEPDMNitrile€1,356.28
NOVAFLEX 6300WT-48-10 Food Hose Gray 3 Inch Inner Diameter 10 Feet 150 psi | AH9VCY 44ZG16 6300WT-48-103"9"Wet3.578"Gray-40°F to +210°FEPDMNitrile€1,429.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAFLEX 6300WT-24-20 Food Hose Gray 1-1/2 Inch Inner Diameter 20Feet 150 psi
€1,204.69 /unit