BALDWIN FILTERS PA4813 Air Filter Element | AE2UXK 4ZLR7

BALDWIN FILTERS PA4813 Air Filter Element

Item: AE2UXK Model: PA4813Cross Ref: 4ZLR7
In Stock

Get it by Tuesday, Jun 17

€214.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesAir Element
Element OnlyNo
Height5 19/32" , 5.593"
Includes4-13/16 In (122.2) I. Gasket
Length5 19/32" , 5.593"
Outside Dia.6 3/16" , 6.187"
Width6 3/16" , 6.187"
FeaturesAir Element
Outside Diameter6 3/16"
Overall Height5 19/32"
Overall Length5 19/32"
Overall Width6 3/16"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)15.24
Ship length (cm)17.27
Ship width (cm)16.76
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4813 Air Filter Element
€214.92 /unit