Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA4781 Air Filter Element | AE2VYF 4ZPK6

BALDWIN FILTERS PA4781 Air Filter Element

Item: AE2VYF Model: PA4781Cross Ref: 4ZPK6
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesAir Element
Element OnlyNo
Height3 13/16"
Length3 13/16"
Outside Dia.7 15/16"
Width7 15/16"
Engine Air Filter DesignRound-Oval
FeaturesAxial Seal Filters Have Securely Affixed Metal End Caps with a Raised Gasket to Ensure a Proper Seal and Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber
Filter DesignAxial Seal
Flange Diameter5 7/8"
Includes17/32" and 4-31/32" Gasket
Inside Diameter17/32"
Inside Diameter - Bottom4 31/32"
Media MaterialCellulose, Paper
Outside Diameter - Bottom7 15/16"
Overall Height3 13/16"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)9.68
Ship length (cm)20.17
Ship width (cm)20.17
HS code8421310000
Country of OriginCY

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4781 Air Filter Element