Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DRS15WHI Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals | CP8XUC

GRAINGER DRS15WHI Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals

Item: CP8XUC Model: DRS15WHICross Ref: 52HE04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialComposite
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Depth1.07"
Face Plate Height2.73"
GfciNo
GroundingGrounded
Housing ColorWhite
Hp1/2 hp
IncludesMounting Hardware
Max. Wire Size12 AWG
Min. Wire Size14 AWG
Mount Hole Center-to-center Height4.06"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Surge ProtectionNo
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
AfciNo
Current Rating15A
GradeFederal Specification
Horsepower Rating1/2 hp
Housing MaterialComposite
Includes Mounting HardwareYes
Maximum Wire Size12 AWG
Minimum Wire Size14 AWG
Mount TypeFlush
Overall Depth1.1"
PhaseSingle
Special ResistanceImpact Resistant
StandardsCSA CERTIFIED, FEDERAL SPECIFICATION, UL LISTED
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorReceptacle TypeSurge ProtectionWire Connection LocationReset TypeVoltagePrice
GRAINGER 5679 Flanged Receptacle, Single, 6-15R, 15 A, 250 VAC, White, 2 Poles, Screw Terminals | CP8XTL 567923WhiteSingleNoBack-250V AC€31.98
GRAINGER 5479 Flanged Receptacle, Single, 6-20R, 20 A, 250 VAC, White, 2 Poles, Screw Terminals | CP8XTM 547923WhiteSingleNoBack, Side-250V AC€42.46
GRAINGER 62167 GFCI Receptacle, Duplex, 5-15R, 15 A, 125 VAC, White, 2 Poles, Screw Terminals, Std Resist | CP8XTP 6216723WhiteDuplexYes-Manual125V AC€35.94
GRAINGER 2097TRGCC4 Power Inlet, 5-20R, 20 A, 125V AC, Graphite, 2 Poles, Screw Terminals, Tamper Resistant | CP8XTR 2097TRGCC423Graphite---Automatic125V AC€87.15
GRAINGER DRS15BLK Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Black, 2 Poles, Screw Terminals | CP8XTU DRS15BLK23BlackDecorator DuplexNoBack, Side-125V AC€5.85
GRAINGER DRS15BLKTR Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Black, 2 Poles, Screw Terminals | CP8XTV DRS15BLKTR23BlackDecorator DuplexNoBack, Side-125V AC€11.31
GRAINGER DRS15 Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Brown, 2 Poles, Screw Terminals | CP8XTW DRS1523BrownDecorator DuplexNoBack, Side-125V AC€5.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DRS15WHI Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals
€6.64 /unit