BALDWIN FILTERS PA4333 Air Filter Element/panel | AE2UAU 4ZJZ5

BALDWIN FILTERS PA4333 Air Filter Element/panel

Item: AE2UAU Model: PA4333Cross Ref: 4ZJZ5
In Stock

Get it by Monday, Jun 16

€38.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Panel
Description/special FeaturesPanel Air Element
Element OnlyYes
Height2 1/4" , 2 3/8"
IncludesGasket Attached
Length10"
Width5 1/2" to 9 9/32"
FeaturesPanel Air Element
Overall Height2 1/4"
Overall Length10"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)26.92
Ship length (cm)24.38
Ship width (cm)6.6
HS code8421310000
Country of OriginKR

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4333 Air Filter Element/panel
€38.54 /unit