BALDWIN FILTERS PA3569 Air Filter Element | AE2GFH 4XEF3

BALDWIN FILTERS PA3569 Air Filter Element

Item: AE2GFH Model: PA3569Cross Ref: 4XEF3
In Stock

Get it by Tuesday, Jun 17

€371.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesAir Element
Element OnlyNo
Height28 1/2"
IncludesAttached Gasket
Length28 1/2"
Outside Dia.13 13/16"
Width13 13/16"
FeaturesAir Element
Outside Diameter13 13/16"
Overall Height28 1/2"
Overall Length28 1/2"
Overall Width13 13/16"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 3.4695
Ship height (cm)81.28
Ship length (cm)36.83
Ship width (cm)36.07
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA3569 Air Filter Element
€371.11 /unit