Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA2660 Air Filter Element/conical-shaped | AC2XEC 2NUP7

BALDWIN FILTERS PA2660 Air Filter Element/conical-shaped

Item: AC2XEC Model: PA2660Cross Ref: 2NUP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignRadial , Round
Description/special FeaturesConical-Shaped Air Element
Element OnlyNo
Height28 1/2"
IncludesA. Gasket [1] Attached
Length28 1/2"
Outside Dia.7 13/32" to 10 13/32"
Width7 13/32" to 10 13/32"
Compatible Vehicle MakeDetroit Diesel, Ford, Kenworth, Peterbilt
Engine Air Filter DesignRound-Oval
FeaturesAxial Seal Filters Have Securely Affixed Metal End Caps with a Raised Gasket to Ensure a Proper Seal and Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber
Filter DesignAxial Seal
Fit TypeVehicle Specific
Inside Diameter - Bottom6 15/16"
Media MaterialCellulose, Paper
Outside Diameter7 13/32"
Outside Diameter - Bottom10 13/32"
Overall Height28 1/2"
Product TypeEngine Air Filter
ShapeConical
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)72.39
Ship length (cm)27.94
Ship width (cm)28.7
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2660 Air Filter Element/conical-shaped
€112.30 /unit