Flat Shipping

Flat Shipping at €24.99 + VAT

3M 467MP Adhesive Transfer Tape Acrylic PK20 | AF8DBQ 24WG64

3M 3M 467MP Adhesive Transfer Tape Acrylic, 20 Pk

Item: AF8DBQ Model: 3M 467MPCross Ref: 24WG64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorClear
Length5 yd.
Liner MaterialPolycoated Kraft Paper
MaterialAcrylic
Performance Temp.-40°F to +300°F
Thickness2.3 mil.
Width1/2"
Adhesion To Steel49 oz./in.
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width1/2"
Imperial Tape Wxl1/2" x 5 yd.
Liner IncludedYes
Maximum Tape Performance Temperature400°F
Metric Tape Length4.6m
Metric Tape Width12.7 mm
Minimum Tape Performance Temperature-40°F
Package Quantity20
Product FormContinuous Roll
RepositionableYes
Reverse-woundNo
Series467MP Series
Specifications MetASTM, ISO, TSCA, UL Listed
StandardsISO 9001:2000, MSDS, TSCA, UL LISTED
Surface CompatibilityPolycarbonate, Polyester, Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape ColorTransparent
Tape Core Diameter3"
Tape Resistance PropertiesChemical-Resistant, Humidity-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant
Tape Sub-typeGeneral Purpose Adhesive Transfer Tape
Tape Thickness2.3 mil.
Tape TypeAdhesive Transfer Tape
Temperature Range-40°F to +400°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)17.78
Ship length (cm)5.03
Ship width (cm)5.03
HS code3506910000

Product Variants

ProductModelLiner MaterialTape Core Dia.RepositionableShapeEnvironmentAdhesive MaterialLiner IncludedReverse-woundPkg. Qty.Price
3M 1-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLH 15C833 1-20-467MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€22.46
3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLJ 15C834 1-20-468MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€27.38
3M 1/2-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLW 15C845 1/2-20-467MPPolycoated Kraft Paper-------1€9.59
3M 12-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLX 15C846 12-20-467MPPolycoated Kraft Paper-------1€247.11
3M 1/2-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLY 15C847 1/2-20-468MPPolycoated Kraft Paper-------1€16.14
3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLZ 15C848 12-20-468MPPolycoated Kraft Paper-------1€357.29
3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12 | AA6WNT 15C892 12SQ-12-467MPPolycoated Kraft Paper-YesSquare-AcrylicYesNo12€69.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 467MP Adhesive Transfer Tape Acrylic, 20 Pk
€83.47 /pack