Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA2450 Air Filter Element/dynacell | AE2FQP 4XCN6

BALDWIN FILTERS PA2450 Air Filter Element/dynacell

Item: AE2FQP Model: PA2450Cross Ref: 4XCN6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Square
Description/special FeaturesDynacell Panel Air Element
Element OnlyNo
Height5 1/2"
Length15"
Width11 1/2"
Compatible Vehicle MakeBlaw-Knox, Cedarapids Road Building, Ottawa
Engine Air Filter DesignPanel
FeaturesPanel Air Filters Protect Vehicles and Equipment Through Efficient Removal Of Airborne Contaminants
Filter DesignPanel
Fit TypeVehicle Specific
Media MaterialCellulose, Paper
Overall Height5 1/2"
Overall Length15"
Overall Width11 1/2"
Product TypeEngine Air Filter
ShapeRectangular
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)13.97
Ship length (cm)38.1
Ship width (cm)29.21
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2450 Air Filter Element/dynacell
€126.60 /unit