KESON ST10503X Long Tape Measure 3/8 Inch x 50 Feet Orange | AF2RHQ 6XGR3

KESON ST10503X Long Tape Measure 3/8 Inch x 50 Feet Orange

Item: AF2RHQ Model: ST10503XCross Ref: 6XGR3
In Stock

Get it by Thursday, Jun 12

€14.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngineers Long Tape Measure
Belt ClipNot Applicable
Blade CoatingClear
Blade ColorYellow
Blade LengthNot Applicable
Blade MaterialSteel
Blade Return TypeManual
Blade Width3/8"
Case ColorOrange
Case Depth1"
Case MaterialPlastic
Case TypeClosed
Features16 In Stud Markings, Rubber Grip, Speed Rewind
Graduation ColorBlack, Red
Graduation Type0.1 , 45566
Graduation UnitsFeet
Grip MaterialPlastic, Rubber
Handle TypePlastic Rubber Grip
Hook ConstructionFolding
Hook TypeFolding
Lock TypeNone
Measurement TypeEngineers
Numeric FormatDecimal, Fractional
Numeric MarksDecimals, Feet
OrientationHorizontal
Rewind TypeManual
Specialized ScalesStud Markings
StandoutNot Rated
Standout LengthNot Applicable
Stud MarkingsYes
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)3.81
Ship length (cm)17.02
Ship width (cm)13.46
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelCase MaterialBlade WidthLock TypeTip StyleMeasurement TypeBlade LengthCase TypeStud MarkingsPrice
KESON PG8M Long Tape Measure 25mm x 8m Chrome/black | AB7FNY 22UY54 PG8MMolded Rubber25 mmSlide-Metric8mClosedNo€15.26
KESON PGT8MV Long Tape Measure 25mm x 8m Orange Cm/mm | AB7FPB 22UY57 PGT8MVABS1"ToggleNonmagnetic Single HookMetricNot ApplicableClosedNo€13.33
KESON SNR18200 Long Tape Measure 3/8 Inch x 200 Feet Steel | AC6LCD 34D079 SNR18200Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€119.21
KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel | AC6LCE 34D080 SNR18300Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€199.51
KESON MC-18-50 Long Tape Measure 1/2 Inch x 50 Feet Black | AC9YAT 3LJL7 MC-18-50Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€24.22
KESON MC-18-100 Long Tape Measure 1/2 Inch x 100 Feet Black | AC9YAU 3LJL8 MC-18-100Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€22.10
KESON OTR-18-50 Long Tape Measure 1/2 Inch x 50 Feet Pumpkin | AC9YAV 3LJL9 OTR-18-50ABS1/2"NoneNonmagnetic Single HookSAENot ApplicableOpenYes€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON ST10503X Long Tape Measure 3/8 Inch x 50 Feet Orange
€14.76 /unit