BALDWIN FILTERS P7264 Oil Filter Element | AE2VHG 4ZMX3

BALDWIN FILTERS P7264 Oil Filter Element

Item: AE2VHG Model: P7264Cross Ref: 4ZMX3
In Stock

Get it by Tuesday, Jun 17

€143.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter Element
Filter DesignElement Only
Height8.219"
Outside Dia.3 9/16"
Width3.562"
Compatible Fluid TypeOil
IncludesBy-Pass Valve, O-Ring Attached
Inside Diameter1 5/8"
Overall Length8 7/32"
Product TypeOil Filter

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)45.21
Ship length (cm)27.94
Ship width (cm)34.54
HS code8421230000
Country of OriginIT

Product Variants

ProductModelFilter DesignOutside Dia.HeightInside Dia.Price
BALDWIN FILTERS P7489 Oil Filter Element 4 3/16 H In | AA6PWG 14M076 P7489Element Only2 1/4"-5/16", 13/16"€14.59
BALDWIN FILTERS P7488 Oil Filter Element 4 1/32 H In | AA6PWH 14M077 P7488Element Only3 9/32"4 1/32"1 11/16"€20.81
BALDWIN FILTERS P7490 Oil Filter Element | AB6RYL 22D122 P7490Element Only1 23/32"2 1/5"17/32"€22.00
BALDWIN FILTERS PT670 Lube/hydraulic Filter Element/full-flow | AC2KXB 2KXV4 PT670Spin On3 15/16"9.281"-€18.28
BALDWIN FILTERS P7235 Oil Filter Element | AC2KXJ 2KXW2 P7235Element Only3 1/4"-3/8", 1 9/16"€45.80
BALDWIN FILTERS BC110 By-pass Oil Filter Element/centrifugal | AC2KYH 2KXY6 BC110Element Only3 27/32"4 1/2"9/16"€36.46
BALDWIN FILTERS P20-HD Full-flow Oil Filter Element | AC2KYU 2KXZ7 P20-HDElement Only4.437"9 1/16"1 1/2"€20.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS P7264 Oil Filter Element
€143.93 /unit