Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0602.320 Collet Chuck, Taper Size HSK40A, Projection 60 mm, GER25 | CF2MJV 32VU91

KELCH 697.0602.320 Collet Chuck, Taper Size HSK40A, Projection 60 mm, GER25

Item: CF2MJV Model: 697.0602.320Cross Ref: 32VU91
Limited Availability
€415.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.40 mm
Overall Length3.149"
Projection60 mm
Shank Dia.1.57"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
For Collet SeriesGER25
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1
Taper SizeHSK40A

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0003.320 Collet Chuck, Taper Size HSK40A, Projection 80 mm, ER25 | CF2MJN 32VU17 697.0003.32080 mm42 mm1.65"3.937"Coolant ThroughCylindrical€229.10
KELCH 697.0203.320 Collet Chuck, Taper Size HSK40A, Projection 80 mm, ER25 | CF2MJP 32VU71 697.0203.32080 mm42 mm1.65"3.937"Coolant ThroughCylindrical€311.10
KELCH 698.0001.320 Collet Chuck, Taper Size HSK40A, Projection 80 mm, ER16 | CF2MJQ 32VX79 698.0001.32080 mm32 mm1.1"3.937"Coolant ThroughCylindrical€224.82
KELCH 698.0201.320 Collet Chuck, Taper Size HSK40A, Projection 80 mm, ER16 | CF2MJR 32VY08 698.0201.32080 mm28 mm1.1"3.937"Coolant ThroughCylindrical€311.10
KELCH 698.0211.320 Collet Chuck, Taper Size HSK40A, Projection 80 mm, ER11 | CF2MJT 32VY16 698.0211.32080 mm19 mm3/4"3.937"Coolant ThroughCylindrical€305.28
KELCH 697.0603.320 Collet Chuck, Taper Size HSK40A, Projection 61 mm, GER32 | CF2MJU 32VU97 697.0603.32061 mm50 mm1 24/25"3.188"Coolant ThroughCylindrical€472.67
KELCH 698.0601.320 Collet Chuck, Taper Size HSK40A, Projection 60 mm, GER16 | CF2MJW 32VY28 698.0601.32060 mm30 mm1.18"3.149"Coolant ThroughCylindrical€368.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0602.320 Collet Chuck, Taper Size HSK40A, Projection 60 mm, GER25
€415.87 /unit