BALDOR / DODGE 068839 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BD7QAR

BALDOR / DODGE 068839 F2BZ-SC-111 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel

Item: BD7QAR Model: 068839Cross Ref: F2BZ-SC-111
In Stock

Get it by Tuesday, Jun 10

€179.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)16
Ship length (cm)10.95
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 064089 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD6HAM 0640891 1/4"--RoundSingle LipSteelCast IronSet Screw€156.93
BALDOR / DODGE 056845 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD7CGP 0568451.938"--RoundSingle LipSteelCast IronSet Screw€251.33
BALDOR / DODGE 062686 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BD7LYJ 0626861 1/2"--RoundSingle LipSteelCast IronSet Screw€192.64
BALDOR / DODGE 130372 F2BZ-SC-45M Mounted Ball Bearing | BD7VZW F2BZ-SC-45M 13037245 mmSteelSteel-----€201.59
BALDOR / DODGE 064480 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD7WJV 0644801.188"--RoundSingle LipSteelCast IronSet Screw€133.32
BALDOR / DODGE 130370 F2BZ-SC-35M Flange-Mount Bearing Unit | BD8KDD F2BZ-SC-35M 13037035 mmSteelSteel-----€172.23
BALDOR / DODGE 130373 F2BZ-SC-50M Flange-Mount Bearing Unit | BD8PGW F2BZ-SC-50M 13037350 mmSteelSteel-----€229.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068839 F2BZ-SC-111 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel
€179.74 /unit