Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS P15 Oil Filter Element/full-flow | AE2TBN 4ZGJ3

BALDWIN FILTERS P15 Oil Filter Element/full-flow

Item: AE2TBN Model: P15Cross Ref: 4ZGJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter Element
Filter DesignElement Only
Height3.812"
Outside Dia.3 3/4"
Width3 3/4"
Absolute Filter Rating45 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeFord, Perkins
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Flow TypeFull Flow
Includes(2) Attached End Seals, G168-B Furnished Gasket
Inside Diameter1 5/16"
Media MaterialCellulose
Nominal Filter Rating23 µm
Outside Diameter3 3/4"
Overall Height3 13/16"
Product TypeOil Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)9.68
Ship length (cm)9.53
Ship width (cm)9.53
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Full-Flow

Product Variants

ProductModelFilter DesignOutside Dia.HeightInside Dia.Price
BALDWIN FILTERS P7489 Oil Filter Element 4 3/16 H In | AA6PWG 14M076 P7489Element Only2 1/4"-5/16", 13/16"€14.59
BALDWIN FILTERS P7488 Oil Filter Element 4 1/32 H In | AA6PWH 14M077 P7488Element Only3 9/32"4 1/32"1 11/16"€20.81
BALDWIN FILTERS P7490 Oil Filter Element | AB6RYL 22D122 P7490Element Only1 23/32"2 1/5"17/32"€22.00
BALDWIN FILTERS PT670 Lube/hydraulic Filter Element/full-flow | AC2KXB 2KXV4 PT670Spin On3 15/16"9.281"-€18.28
BALDWIN FILTERS P7235 Oil Filter Element | AC2KXJ 2KXW2 P7235Element Only3 1/4"-3/8", 1 9/16"€45.80
BALDWIN FILTERS BC110 By-pass Oil Filter Element/centrifugal | AC2KYH 2KXY6 BC110Element Only3 27/32"4 1/2"9/16"€36.46
BALDWIN FILTERS P20-HD Full-flow Oil Filter Element | AC2KYU 2KXZ7 P20-HDElement Only4.437"9 1/16"1 1/2"€20.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS P15 Oil Filter Element/full-flow
€22.49 /unit