FABORY U39101.050.0375 Spring Pin, 0.513-0.524 Inch Dia. Range, 1/2 Inch Nominal Dia., Spring Steel Grade | CG8QHW 41LU82

FABORY U39101.050.0375 Spring Pin, 1/2 In Nominal Dia., Steel, 0.513 In To 0.524 In Actual Dia. Rng, 3 3/4 In Lg., Zn Plated

Item: CG8QHW Model: U39101.050.0375Cross Ref: 41LU82
Limited Availability
€9.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.513" to 0.524"
Chamfer Dia.0.485"
Double Shear Strength27100 lbs.
FinishZinc Plated
GradeNon Graded
Length3 3/4"
MaterialSteel
Max. Chamfer Length0.11"
Min. Chamfer Length0.025"
Nominal Dia.1/2"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.094"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39101.050.0375 Spring Pin, 1/2 In Nominal Dia., Steel, 0.513 In To 0.524 In Actual Dia. Rng, 3 3/4 In Lg., Zn Plated
€9.32 /unit