Flat Shipping

Flat Shipping at €24.99 + VAT

SURE-FOOT 85708EM Master Stop Extreme Grip PSA Tape PK24 | AH3BPA 31AP61

SURE-FOOT 85708EM Master Stop Extreme Grip PSA Tape PK24

Item: AH3BPA Model: 85708EMCross Ref: 31AP61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Stop Extreme Grip PSA Tape
ColorYellow
Depth6"
Installation MethodAdhesive
MaterialPressure Sensitive Adhesive
Thickness0.047"
TreadMedium Grit
Tread PatternMedium Grit Coating
Width36"
Adhesive PropertiesPermanent Adhesive
EnvironmentIndoor and Outdoor
Imperial Tape Length36"
Imperial Tape Width6"
Liner IncludedYes
Message LegendNo Legend
Product FormStrips
StandardsADA APPROVED, OSHA COMPLIANCE
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorYellow
Tape PatternSolid
Tape Thickness46.9 mil.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)3.81
Ship length (cm)92.71
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelDepthColorTreadInstallation MethodPkg. Qty.Price
SURE-FOOT 84408EC Master Stop Extreme Grip PSA Tape PK24 | AH3BNV 31AP56 84408EC3"YellowHeavy Duty Coarse GritAdhesive24€191.03
SURE-FOOT 84708EC Master Stop Extreme Grip PSA Tape PK24 | AH3BNW 31AP57 84708EC6"YellowHeavy Duty Coarse GritAdhesive24€339.03
SURE-FOOT 85708EC Master Stop Extreme Grip PSA Tape PK24 | AH3BNX 31AP58 85708EC6"YellowHeavy Duty Coarse GritAdhesive24€508.57
SURE-FOOT 84408EM Master Stop Extreme Grip PSA Tape PK24 | AH3BNY 31AP59 84408EM3"YellowMedium GritAdhesive24€177.87
SURE-FOOT 84708EM Master Stop Extreme Grip PSA Tape PK24 | AH3BNZ 31AP60 84708EM6"YellowMedium GritAdhesive24€339.03
SURE-FOOT 84419EC Master Stop Extreme Grip PSA Tape PK24 | AH3BPB 31AP62 84419EC3"BlackHeavy Duty Coarse GritAdhesive24€178.50
SURE-FOOT 84719EC Master Stop Extreme Grip PSA Tape PK24 | AH3BPC 31AP63 84719EC6"BlackHeavy Duty Coarse GritAdhesive24€364.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SURE-FOOT 85708EM Master Stop Extreme Grip PSA Tape PK24
€514.33 /pack