BALDWIN FILTERS BF1053 Fuel Filter In-line | AD7JDP 4EPG4

BALDWIN FILTERS BF1053 Fuel Filter In-line

Item: AD7JDP Model: BF1053Cross Ref: 4EPG4
In Stock

Get it by Tuesday, Jun 17

€81.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignSpin On
Includes5/16" Return Line and Steel Braided Ground Wire
Inlet Connection Size3/8"
Outlet Connection Size5/16"
Outside Diameter1 29/32"
Overall Height36"
Overall Length36"
Overall Width1 29/32"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)11.94
Ship length (cm)91.95
Ship width (cm)19.05
HS code8421230000
Country of OriginTW

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.OutletInletPrice
BALDWIN FILTERS BF9848 Fuel Filter Inch Line 4 9/32 H In | AA6PWK 14M079 BF9848Spin On-----€73.39
BALDWIN FILTERS BF9851 Fuel Filter Inch Line 8 15/32 H In | AA6PWL 14M080 BF9851Spin On-----€152.19
BALDWIN FILTERS BF9830-D Fuel/water Coalescer With Drain 5 9/32 | AA6RLR 14R251 BF9830-DSpin On5 9/32"3 7/32"7/8"--€58.50
BALDWIN FILTERS BF9834 Fuel Filter Spin On 8 23/32 H In | AA6RLT 14R252 BF9834Spin On-----€24.89
BALDWIN FILTERS BF9846 Fuel Filter In-line | AB6RYP 22D125 BF9846Spin On-----€100.62
BALDWIN FILTERS BF9857 Fuel Filter In-line | AB6RYZ 22D134 BF9857Spin On5 1/2"3 5/16"---€25.96
BALDWIN FILTERS BF1259 Fuel Filter Spin-on/separator | AC2KVW 2KXR1 BF1259Spin On-----€37.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF1053 Fuel Filter In-line
€81.74 /unit