TMI 999-00534 Industrial Strip Door Ribbed 10 feet Height x 12 feet Width | AH6YJY 36LT38

TMI 999-00534 Industrial Strip Door Ribbed 10 feet Height x 12 feet Width

Item: AH6YJY Model: 999-00534Cross Ref: 36LT38
In Stock

Get it by Tuesday, Jun 17

€1,132.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Door
ApplicationsStandard
Mounting Hardware MaterialGalvanized Steel
Number Of Strips18
Opening Height10 ft.
Opening Width12 ft.
Strip ColorClear
Strip MaterialPVC
Strip Thickness3/25"
Strip TypeRibbed
Strip Width12"
Temp. Range0°F to +150°F
Anti-staticNot Anti Static
ColorClear
Compatible Frame Width3"
For Opening Height10 ft.
For Opening Width12 ft.
Includes Mounting HardwareMounting Hardware Included
MaterialPVC
Maximum Operating Temperature150°F
Minimum Operating Temperature0°F
Overlap Percentage67%
Strip Length10.25 ft.
Strip Mounting TypePress On
TextureRibbed
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 88.2
Ship height (cm)30.48
Ship length (cm)91.44
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelStrip TypeOpening WidthOpening HeightStrip WidthMounting Hardware MaterialNumber Of StripsStrip ThicknessStrip ColorPrice
TMI 999-00212 Strip Door 7 x 3 Feet Clear Pvc | AC8BLW 39J443 999-00212Smooth3 ft.7 ft.6"Galvanized90.06"Clear€206.55
TMI 999-00213 Strip Door 7 x 4 Feet Clear Pvc | AC8BLX 39J444 999-00213Smooth4 ft.7 ft.6"Galvanized120.06"Clear€265.17
TMI 999-00214 Strip Door 7 x 5 Feet Clear Pvc | AC8BLY 39J445 999-00214Smooth5 ft.7 ft.6"Galvanized150.06"Clear€313.97
TMI 999-00215 Strip Door 7 x 6 Feet Clear Pvc | AC8BLZ 39J446 999-00215Smooth6 ft.7 ft.6"Galvanized180.06"Clear€354.07
TMI 999-00216 Strip Door 14 x 12 Feet Clear Pvc | AC8BMA 39J447 999-00216Smooth12 ft.14 ft.16"Galvanized124/25"Clear€1,973.06
RFQ
TMI 999-00217 Strip Door 14 x 14 Feet Clear Pvc | AC8BMB 39J448 999-00217Smooth14 ft.14 ft.16"Galvanized144/25"Clear€2,264.68
RFQ
TMI 999-00218 Strip Door 16 x 14 Feet Clear Pvc | AC8BMC 39J449 999-00218Smooth14 ft.16 ft.16"Galvanized144/25"Clear€2,629.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00534 Industrial Strip Door Ribbed 10 feet Height x 12 feet Width
€1,132.36 /unit