Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0123.2062X40 Adjustable Handle, Teardrop, Zinc Handle, M6 Thread Size, 40 mm Stud Length | CR6XWY

KIPP K0123.2062X40 Adjustable Handle, Teardrop, Zinc, M6 Thread Size, 40 mm Stud Length

Item: CR6XWY Model: K0123.2062X40Cross Ref: 53GE64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorOrange
ComponentsStainless Steel
Components MaterialStainless Steel
FinishPowder Coat
Handle MaterialZinc
Handle TypeTeardrop
Height1.672"
MaterialDie Cast Zinc, Steel
Mounting TypeExternal Threads
Overall Height1 43/64"
Overall Length2 9/16" , 2.562"
Screw Length40 mm
System Of MeasurementMetric
Thread SizeM6
Thread StandardCoarse
Thread TypeExternal
Handle Length65 mm
Hub Height28.5 mm
Max Handle Height45.5 mm
Measurement SystemMetric
Min Handle Height42.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length40 mm
Thread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.0918
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0123.2062X40 Adjustable Handle, Teardrop, Zinc, M6 Thread Size, 40 mm Stud Length
€32.97 /unit