Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS B7019 Oil Filter Length 9 29/32 In | AD3BVX 3XUC9

BALDWIN FILTERS B7019 Oil Filter Length 9 29/32 In

Item: AD3BVX Model: B7019Cross Ref: 3XUC9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Filter DesignSpin On
Outside Dia.4 21/32"
Compatible Fluid TypeOil
Compatible Vehicle MakeHitachi, Isuzu, JCB, Link-Belt
Fit TypeVehicle Specific
IncludesIntegral Gasket, Integral Post Seal
Media MaterialCellulose
Outside Diameter4 21/32"
Overall Height9 29/32"
Product TypeOil Filter
StandardsISO 9001:2015
Thread Size1-3/8"-16

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)25.17
Ship length (cm)11.84
Ship width (cm)11.84
HS code8421230000
Country of OriginUS

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizePrice
BALDWIN FILTERS B7379 Lube Spin-on | AA3TDE 11U558 B73793 11/16"6.437"Spin On-€35.46
BALDWIN FILTERS B7467 Oil Filter Spin On 5 3/8 H In | AA6RMG 14R265 B74673 11/16"5 3/8"Spin On-€22.84
BALDWIN FILTERS B76 Full-flow Oil Filter Spin-on | AC2KVQ 2KXP5 B764 1/4"10.437"Spin On-€25.06
BALDWIN FILTERS B7600 Full-flow Oil Filter Spin-on | AC2KVY 2KXR3 B76004 1/4"10.062"Spin On-€15.70
BALDWIN FILTERS B96 Full-flow Oil Filter Spin-on | AC2KWF 2KXT2 B964 11/16"11.281"Spin On-€44.58
BALDWIN FILTERS B7039 Oil Filter Spin-on | AC2KWG 2KXT4 B70394 1/4"7 3/8"Spin On-€28.51
BALDWIN FILTERS B7577 By-pass Oil Filter Spin-on | AC2KWL 2KXT8 B75774 11/16"9.938"Spin On-€48.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B7019 Oil Filter Length 9 29/32 In
€50.69 /unit