Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS B7379 Lube Spin-on | AA3TDE 11U558

BALDWIN FILTERS B7379 Lube Spin-on

Item: AA3TDE Model: B7379Cross Ref: 11U558
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Description/special FeaturesLube Spin-On
Filter DesignSpin On
For Use WithFord Super Duty Pickups With V8-406 (6.7L) Turbo Diesel Engine
Height6.437"
Length6 7/16"
Outside Dia.3 11/16"
Width3.688"
Absolute Filter Rating8 µm
Compatible Engine TypeDiesel Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeFord
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Includes20 psid Bypass Valve, Anti-Drainback Valve
Media MaterialCellulose
Nominal Filter Rating8 µm
Outside Diameter3 11/16"
Overall Height6 7/16"
Product TypeOil Filter
StandardsISO 9001:2015
Thread Size1"-16

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)16.36
Ship length (cm)9.37
Ship width (cm)9.37
HS code8421230000
Country of OriginUS

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizePrice
BALDWIN FILTERS B7467 Oil Filter Spin On 5 3/8 H In | AA6RMG 14R265 B74673 11/16"5 3/8"Spin On-€22.84
BALDWIN FILTERS B76 Full-flow Oil Filter Spin-on | AC2KVQ 2KXP5 B764 1/4"10.437"Spin On-€25.06
BALDWIN FILTERS B7600 Full-flow Oil Filter Spin-on | AC2KVY 2KXR3 B76004 1/4"10.062"Spin On-€15.70
BALDWIN FILTERS B96 Full-flow Oil Filter Spin-on | AC2KWF 2KXT2 B964 11/16"11.281"Spin On-€44.58
BALDWIN FILTERS B7039 Oil Filter Spin-on | AC2KWG 2KXT4 B70394 1/4"7 3/8"Spin On-€28.51
BALDWIN FILTERS B7577 By-pass Oil Filter Spin-on | AC2KWL 2KXT8 B75774 11/16"9.938"Spin On-€48.25
BALDWIN FILTERS B95 Full-flow Oil Filter Spin-on | AC2KWP 2KXU2 B954 21/32"9.938"Spin On-€44.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B7379 Lube Spin-on
€37.68 /unit