BAILEIGH INDUSTRIAL SW-132 Ironworker, 230V AC /Three-Phase, 3 Stations, 179 Tonf Hydraulic Force, SW-132 | CN9AWX

BAILEIGH INDUSTRIAL SW-132 Ironworker, 230V Ac /Three-Phase, 3 Stations, 179 Tonf Hydraulic Force

Item: CN9AWX Model: SW-132Cross Ref: 31XV96
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemIronworker
ActuationFoot Pedal
Angle Shear Capacity Aluminum6" x 6" x 0.6"
ApplicationAngle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
Current50A
Overall Height80 11/16"
Overall Length85 1/2"
Overall Width44"
Power SourceCorded
Punch Dies Included7 Round Punch Dies
Shear Dies IncludedYes
Square Bar Shear Capacity Aluminum1 3/4" x 1 3/4"
StandardsCALIFORNIA PROPOSITION 65
Tool Weight9460 lbs.
Voltage220V AC

Shipping Info:

Ship weight (kg) 4257
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsPhaseHpHydraulic ForceHeightPunch Throat DepthNumber Of StationsPunch Capacity (steel)Price
BAILEIGH INDUSTRIAL SW-501 Ironworker, 230 Vac /Single-Phase, 5 Stations, 50 Tonf Hydraulic Force, Sw-501 | CN9AWQ 100778930A13 hp50 ton.62"6"57/8" x 1/4"€19,353.51
RFQ
BAILEIGH INDUSTRIAL SW-623 Ironworker, 230 Vac /Three-Phase, 5 Stations, 62 Tonf Hydraulic Force, Sw-623 | CN9AWR 100781230A35 hp62 ton.68"8"51 1/8" x 3/8"€23,174.91
RFQ
BAILEIGH INDUSTRIAL SW-441 Ironworker, 230V AC /Single-Phase, 2 Stations, 44 Tonf Hydraulic Force, SW-441 | CN9AWT 100775620A13 hp44 ton.59"6 7/8"23/4" x 1/4"€9,453.51
RFQ
BAILEIGH INDUSTRIAL SW-621 Ironworker, 230V AC /Single-Phase, 5 Stations, 62 Tonf Hydraulic Force, SW-621 | CN9AWU 100780930A15 hp62 ton.68"8"51 1/8" x 3/8"€24,580.71
RFQ
BAILEIGH INDUSTRIAL SW-443 Ironworker, 230V AC /Three-Phase, 2 Stations, 44 Tonf Hydraulic Force, SW-443 | CN9AWV 100775720A33 hp44 ton.59"6 7/8"23/4" x 1/4"€8,542.71
RFQ
BAILEIGH INDUSTRIAL SW-95 Ironworker, 230V AC /Three-Phase, 3 Stations, 123 Tonf Hydraulic Force, SW-95 | CN9AWW 100786550A310 hp123 ton.73 3/8"16"31.062" x 0.094"€44,291.61
RFQ
BAILEIGH INDUSTRIAL SW-503 Ironworker, 230V AC /Three-Phase, 5 Stations, 50 Tonf Hydraulic Force, SW-503 | CN9AWY 100779230A33 hp50 ton.62"6"57/8" x 1/4"€18,234.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL SW-132 Ironworker, 230V Ac /Three-Phase, 3 Stations, 179 Tonf Hydraulic Force