Item | Ironworker |
Amps | 30A |
Angle Shear Capacity Aluminum | 0.25" x 3" x 3" |
Application | Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing |
Features | Electric Stroke Control, Manual Back Gauge, Oversize Tables, Vertical Movement, Waste Bins |
Flat Bar Shear Capacity Aluminum | 0.5" x 10" |
Flat Bar Shear Capacity Steel | 0.375" x 10" |
Height | 62" |
Hp | 3 hp |
Hydraulic Force | 50 ton. |
Included Tool Types | Angle Shear, Flat Shear, Pipe Notcher, Punch, Round Shear, Square Shear |
Length | 38" |
Mfr. Series | SW |
Notcher Capacity (aluminum) | 3.5" x 0.281" x 2" |
Notcher Capacity (stainless Steel) | 1.5" x 2.5" x 0.219" |
Notcher Capacity (steel) | 3.5" x 0.281" x 2" |
Notcher Dies Included | 1/4" |
Number Of Hydraulic Motors | 1 |
Number Of Stations | 5 |
Phase | 3 |
Power Source | Corded |
Punch Capacity (aluminum) | 7/8" x 5/8" |
Punch Capacity (steel) | 7/8" x 1/4" |
Punch Dies Included | 7 Round Punch Dies |
Punch Throat Depth | 6" |
Round Bar Shear Capacity Aluminum | 1 1/8" |
Round Bar Shear Capacity Mild Steel | 1 1/8" |
Square Bar Shear Capacity Aluminum | 1" x 1" |
Square Bar Shear Capacity Mild Steel | 1" x 1" |
Voltage | 220V AC |
Width | 27" |
Current | 30A |
Overall Height | 62" |
Overall Length | 38" |
Overall Width | 27" |
Shear Dies Included | Yes |
Standards | CALIFORNIA PROPOSITION 65 |