Item | Ironworker |
Amps | 30A |
Angle Shear Capacity Aluminum | 0.375" x 4" x 4" |
Application | Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing |
Features | Electric Stroke Control, Manual Back Gauge, Oversize Tables, Vertical Movement, Waste Bins |
Flat Bar Shear Capacity Aluminum | 13 1/2" x 1/2" |
Flat Bar Shear Capacity Stainless Steel | 0.375" x 13" |
Flat Bar Shear Capacity Steel | 13 1/2" x 1/2" |
Height | 68" |
Hp | 5 hp |
Hydraulic Force | 62 ton. |
Included Tool Types | Angle Shear, Flat Shear, Pipe Notcher, Punch, Round Shear, Square Shear |
Length | 45" |
Mfr. Series | SW |
Notcher Capacity (aluminum) | 3.5" x 0.312" x 2" |
Notcher Capacity (stainless Steel) | 3.5" x 0.312" x 2" |
Notcher Capacity (steel) | 3.5" x 0.312" x 2" |
Notcher Dies Included | 3/8" |
Number Of Hydraulic Motors | 1 |
Number Of Stations | 5 |
Phase | 1 |
Power Source | Corded |
Punch Capacity (aluminum) | 1 1/8" x 5/8" |
Punch Capacity (steel) | 1 1/8" x 3/8" |
Punch Dies Included | 7 Round Punch Dies |
Punch Throat Depth | 8" |
Round Bar Shear Capacity Aluminum | 1 1/2" |
Round Bar Shear Capacity Mild Steel | 1 1/2" |
Square Bar Shear Capacity Aluminum | 1 1/2" x 1 1/2" |
Square Bar Shear Capacity Mild Steel | 1 1/2" x 1 1/2" |
Voltage | 220V AC |
Width | 30" |
Current | 30A |
Overall Height | 68" |
Overall Length | 45" |
Overall Width | 30" |
Shear Dies Included | Yes |
Standards | CALIFORNIA PROPOSITION 65 |