BAILEIGH INDUSTRIAL BP-10E Hydraulic Press, Electric Pump, C-Frame Frame, 10 ton Frame Capacity, Steel | CN9AWL

BAILEIGH INDUSTRIAL 1000771A BP-10E Hydraulic Press, Electric Pump, C-Frame Frame, 10 ton Frame Capacity, Steel

Item: CN9AWL Model: 1000771ACross Ref: 31XU13 / BP-10E
In Stock

Get it by Tuesday, Jun 10

€4,206.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
ApplicationPressing
Base Length13"
Base Width39"
Features25 In Throat Depth,Welded Construction
Frame Capacity10 ton.
Frame TypeC Frame
IncludesTool Holder
MaterialSteel
Overall Height50"
Overall Width46"
Phase1
Pressure10 ton.
PumpYes
Pump TypeElectric Pump
Stroke4"
Voltage110V

Shipping Info:

Ship weight (kg) 405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPump TypeFrame TypeFrame CapacityStrokeOverall HeightIncludesOverall WidthPressurePrice
BAILEIGH INDUSTRIAL HSP-100A Hydraulic Press, Air Pump, H-Frame Frame, 100 ton Frame Capacity, 11.8 Inch Size Stroke | CN9AWG 1004759AirH Frame100 ton.11 4/5"50 5/8"V-Blocks45"100 ton., 123 psi€8,730.81
BAILEIGH INDUSTRIAL HSP-20A Hydraulic Press, Air Pump, H-Frame Frame, 20 ton Frame Capacity, 7-1/2 Inch Size Stroke | CN9AWH 1004808AirH Frame20 ton.7 1/2"68"V-Blocks44"123 psi€1,701.81
BAILEIGH INDUSTRIAL HSP-30A Hydraulic Press, Air Pump, H-Frame Frame, 30 ton Frame Capacity, 5.9 Inch Size Stroke | CN9AWJ 1004816AirH Frame30 ton.5.9"76"V-Blocks44"30 ton., 123 psi€2,087.91
BAILEIGH INDUSTRIAL HSP-50A Hydraulic Press, Air Pump, H-Frame Frame, 50 ton Frame Capacity, 7.8 Inch Size Stroke | CN9AWK 1004828AirH Frame50 ton.7 4/5"83"Table Winch, V-Blocks44"123 psi€4,285.71
BAILEIGH INDUSTRIAL BP-3 Hydraulic Press, Manual Pump, C-Frame Frame, 3 ton Frame Capacity, 3 Inch Size Stroke | CN9AWM 1000792ManualC Frame3 ton.3"28"Stand And Tool Holder44"3 ton.€1,731.51
BAILEIGH INDUSTRIAL HSP-10H Hydraulic Press, Manual Pump, H-Frame Frame, 10 ton Frame Capacity, 16 Inch Size Stroke | CN9AWN 1004779ManualH Frame10 ton.16"36"Lift Chains, V-Blocks48"10 ton.€692.01
BAILEIGH INDUSTRIAL HSP-75A Hydraulic Press, Air Pump, H-Frame Frame, 75 ton Frame Capacity, 9.8 Inch Size Stroke | CN9AWP 1004859AirH Frame75 ton.9 4/5"83"Table Winch, V-Blocks43"123 psi€5,503.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000771A BP-10E Hydraulic Press, Electric Pump, C-Frame Frame, 10 ton Frame Capacity, Steel
€4,206.51 /unit