BAILEIGH INDUSTRIAL HSP-50A Hydraulic Press, Air Pump, H-Frame Frame, 50 ton Frame Capacity, 7.8 Inch Size Stroke | CN9AWK

BAILEIGH INDUSTRIAL 1004828 HSP-50A Hydraulic Press, Air Pump, H-Frame, 50 ton Frame Capacity, 7.8 Inch Size Stroke

Item: CN9AWK Model: 1004828Cross Ref: 31XV13 / HSP-50A
In Stock

Get it by Tuesday, Jun 10

€4,285.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
ApplicationPressing
Base Length44"
Base Width24"
Capacity50 ton.
Distance Between Uprights28 1/2"
FeaturesAutomatic Cylinder Return,Foot Pedal Control,Movable (Left-Right) Cylinder,Welded Construction
Frame Capacity50 ton.
Frame TypeH Frame
IncludesTable Winch, V-Blocks
MaterialSteel
Max. Ram-to-table Distance41.26"
Min. Ram To Table2 18/25"
Overall Height83"
Overall Width44"
Pressure123 psi
PumpYes
Pump TypeAir
Ram Size2 3/4"
Stroke7 4/5"
Base Depth44"
Cylinder Stroke7 3/4"
Frame MaterialSteel
OperationAir
Press Bed Depth7 3/4"
Pump Model NumberYes
Ram-to-table Distance - Minimum2 3/4"

Shipping Info:

Ship weight (kg) 346.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPump TypeFrame TypeFrame CapacityStrokeOverall HeightIncludesOverall WidthPressurePrice
BAILEIGH INDUSTRIAL HSP-100A Hydraulic Press, Air Pump, H-Frame Frame, 100 ton Frame Capacity, 11.8 Inch Size Stroke | CN9AWG 1004759AirH Frame100 ton.11 4/5"50 5/8"V-Blocks45"100 ton., 123 psi€8,730.81
BAILEIGH INDUSTRIAL HSP-20A Hydraulic Press, Air Pump, H-Frame Frame, 20 ton Frame Capacity, 7-1/2 Inch Size Stroke | CN9AWH 1004808AirH Frame20 ton.7 1/2"68"V-Blocks44"123 psi€1,701.81
BAILEIGH INDUSTRIAL HSP-30A Hydraulic Press, Air Pump, H-Frame Frame, 30 ton Frame Capacity, 5.9 Inch Size Stroke | CN9AWJ 1004816AirH Frame30 ton.5.9"76"V-Blocks44"30 ton., 123 psi€2,087.91
BAILEIGH INDUSTRIAL BP-10E Hydraulic Press, Electric Pump, C-Frame Frame, 10 ton Frame Capacity, Steel | CN9AWL 1000771AElectric PumpC Frame10 ton.4"50"Tool Holder46"10 ton.€4,206.51
BAILEIGH INDUSTRIAL BP-3 Hydraulic Press, Manual Pump, C-Frame Frame, 3 ton Frame Capacity, 3 Inch Size Stroke | CN9AWM 1000792ManualC Frame3 ton.3"28"Stand And Tool Holder44"3 ton.€1,731.51
BAILEIGH INDUSTRIAL HSP-10H Hydraulic Press, Manual Pump, H-Frame Frame, 10 ton Frame Capacity, 16 Inch Size Stroke | CN9AWN 1004779ManualH Frame10 ton.16"36"Lift Chains, V-Blocks48"10 ton.€692.01
BAILEIGH INDUSTRIAL HSP-75A Hydraulic Press, Air Pump, H-Frame Frame, 75 ton Frame Capacity, 9.8 Inch Size Stroke | CN9AWP 1004859AirH Frame75 ton.9 4/5"83"Table Winch, V-Blocks43"123 psi€5,503.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1004828 HSP-50A Hydraulic Press, Air Pump, H-Frame, 50 ton Frame Capacity, 7.8 Inch Size Stroke
€4,285.71 /unit