MARKEL PRODUCTS 5107CA1NP3P Fan Forced Electric Unit Heater, 480 VAC, 3-Phase, 25.6 BtuH Heating Capacity | CV3QAL

MARKEL PRODUCTS 5107CA1NP3P Fan Forced Electric Unit Heater, 480 VAC, 3-Phase, 25.6 BtuH Heating Capacity

Item: CV3QAL Model: 5107CA1NP3PCross Ref: 786LM7
In Stock

Get it by Thursday, Jun 12

€2,792.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Unit Heater
Air Flow700 CFM
Air Temp. Rise34°F
Amps9.1A
Control TypeThermostat
Heating Capacity25.6 btuH
Heating MethodFan Forced , Fan Forced Convection
Height24.312"
Horizontal Air Throw22 ft.
Housing ColorBeige, Bronze
Housing FinishPowder Coat , Powder Coated
Housing MaterialSteel
IncludesDisconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
Output Wattage7.5 kW
Overall Depth6 1/2"
Overall Dimensions24 5/16" x 21 1/2" x 6 1/2"
Overall Height24 5/16"
Overall Width21 1/2"
Phase3
Promotion RestrictionNot Eligible For Promotion
Vertical Mounting H12 ft.
Vertical Mounting Height12 ft.
Voltage480V
Wattage Output7.5 kW
Width21 1/2"

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)61.75
Ship length (cm)16.51
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelHeating CapacityVoltagePhaseHousing ColorOverall DepthOverall HeightAir FlowAir Temp. RisePrice
MARKEL PRODUCTS FEP-1824-1RA Hazardous-Location Electric Heater, 1.8 kW Watt Output | CP6CFW FEP-1824-1RA6143 btuH240V AC1Gray9"18"--€1,948.08
MARKEL PRODUCTS FEP-7624-1RA Hazardous-Location Electric Heater, 7.6 kW Watt Output | CP6CFX FEP-7624-1RA25938 btuH240V AC1Gray9"18"--€3,766.49
RFQ
MARKEL PRODUCTS 44201002 Limit, Wall Heater 3200-4300, 1.5kW, 31TR36/31TR39/31TR40 | CR4GNZ 44201002--------€40.91
MARKEL PRODUCTS 27648001 Limit, Wall Heater 3310-3320 | CR4GPA 27648001--------€37.03
MARKEL PRODUCTS 27648002 Limit, Wall Heater 3320, 4-4.8kW, 31TR54/31TR57, G3327TD-RP/HF3326TD-RP | CR4GPB 27648002--------€37.03
MARKEL PRODUCTS 40834003 Pilot Light, Wall Heater, 208-240V | CR4GPE 40834003--------€19.14
MARKEL PRODUCTS 40834006 Pilot Light, Wall Heater | CR4GPP 40834006--------€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS 5107CA1NP3P Fan Forced Electric Unit Heater, 480 VAC, 3-Phase, 25.6 BtuH Heating Capacity
€2,792.70 /unit