BAILEIGH INDUSTRIAL BP-3 Hydraulic Press, Manual Pump, C-Frame Frame, 3 ton Frame Capacity, 3 Inch Size Stroke | CN9AWM

BAILEIGH INDUSTRIAL 1000792 BP-3 Hydraulic Press, Manual Pump, C-Frame Frame, 3 ton Frame Capacity, 3 Inch Size Stroke

Item: CN9AWM Model: 1000792Cross Ref: 31XU22 / BP-3
In Stock

Get it by Tuesday, Jun 10

€1,731.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
ApplicationPressing
Base Length28"
Base Width17"
FeaturesSeveral Machines In One, Welded Steel Structure
Frame Capacity3 ton.
Frame TypeC Frame
IncludesStand And Tool Holder
MaterialSteel
Overall Height28"
Overall Width44"
Pressure3 ton.
PumpYes
Pump TypeManual
Stroke3"
Base Depth28"
Cylinder Stroke3"
Frame MaterialSteel
OperationManual
Press Bed Depth3"
Pump Model NumberYes

Shipping Info:

Ship weight (kg) 144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPump TypeFrame TypeFrame CapacityStrokeOverall HeightIncludesOverall WidthPressurePrice
BAILEIGH INDUSTRIAL HSP-100A Hydraulic Press, Air Pump, H-Frame Frame, 100 ton Frame Capacity, 11.8 Inch Size Stroke | CN9AWG 1004759AirH Frame100 ton.11 4/5"50 5/8"V-Blocks45"100 ton., 123 psi€8,730.81
BAILEIGH INDUSTRIAL HSP-20A Hydraulic Press, Air Pump, H-Frame Frame, 20 ton Frame Capacity, 7-1/2 Inch Size Stroke | CN9AWH 1004808AirH Frame20 ton.7 1/2"68"V-Blocks44"123 psi€1,701.81
BAILEIGH INDUSTRIAL HSP-30A Hydraulic Press, Air Pump, H-Frame Frame, 30 ton Frame Capacity, 5.9 Inch Size Stroke | CN9AWJ 1004816AirH Frame30 ton.5.9"76"V-Blocks44"30 ton., 123 psi€2,087.91
BAILEIGH INDUSTRIAL HSP-50A Hydraulic Press, Air Pump, H-Frame Frame, 50 ton Frame Capacity, 7.8 Inch Size Stroke | CN9AWK 1004828AirH Frame50 ton.7 4/5"83"Table Winch, V-Blocks44"123 psi€4,285.71
BAILEIGH INDUSTRIAL BP-10E Hydraulic Press, Electric Pump, C-Frame Frame, 10 ton Frame Capacity, Steel | CN9AWL 1000771AElectric PumpC Frame10 ton.4"50"Tool Holder46"10 ton.€4,206.51
BAILEIGH INDUSTRIAL HSP-10H Hydraulic Press, Manual Pump, H-Frame Frame, 10 ton Frame Capacity, 16 Inch Size Stroke | CN9AWN 1004779ManualH Frame10 ton.16"36"Lift Chains, V-Blocks48"10 ton.€692.01
BAILEIGH INDUSTRIAL HSP-75A Hydraulic Press, Air Pump, H-Frame Frame, 75 ton Frame Capacity, 9.8 Inch Size Stroke | CN9AWP 1004859AirH Frame75 ton.9 4/5"83"Table Winch, V-Blocks43"123 psi€5,503.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000792 BP-3 Hydraulic Press, Manual Pump, C-Frame Frame, 3 ton Frame Capacity, 3 Inch Size Stroke
€1,731.51 /unit