BAILEIGH INDUSTRIAL BG-248-3 Belt Grinder | CN9AQF

BAILEIGH INDUSTRIAL 1000655 BG-248-3 Belt Grinder

Item: CN9AQF Model: 1000655Cross Ref: 31XU08 / BG-248-3
In Stock

Get it by Thursday, Jun 12

€2,573.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Grinder
Amps20A
Belt Length48"
Belt Speed3450 SFPM
Belt Table Length4"
Belt Table Width2"
Belt Width2"
Compatible Workpiece MaterialMetal
Features(2) Fixed Wheels, (3) Contact Wheels, (3) Grinding Tables, 1 Year Warranty
Hp2 hp
Includes(3) Grinding Tables
Mounting LocationFloor Standing
Phase1
Power SourceCorded
Speed SettingFixed Speed
Tool Height43"
Tool Length48"
Tool Width31"
Voltage115V
Current20A
Horsepower2 hp
Product TypeBelt Grinder
Speed SettingsFixed
Tool SeriesBG

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)109.22
Ship length (cm)121.92
Ship width (cm)78.74
Country of OriginCN

Product Variants

ProductModelVoltageMounting LocationPhaseHpBelt WidthBelt LengthBelt SpeedBelt Table WidthPrice
BAILEIGH INDUSTRIAL BG-679 Belt Grinder | CN9AQE 1000698230VFloor Standing34 hp6"79"3937 SFPM6"€3,256.11
BAILEIGH INDUSTRIAL BG-379 Belt Grinder | CN9AQG 1000680230VFloor Standing34 hp3"79"6691 SFPM3"€2,870.01
BAILEIGH INDUSTRIAL BG-260-3-220 Belt Grinder | CN9AQH 1000672230VBenchtop11 1/2 hp2"60"8000 SFPM2"€3,404.61
BAILEIGH INDUSTRIAL BG-260-3-110 Belt Grinder | CN9AQJ 1000670115VBenchtop11 1/2 hp2"60"8000 SFPM2"€4,196.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000655 BG-248-3 Belt Grinder
€2,573.01 /unit