BAILEIGH INDUSTRIAL BG-679 Belt Grinder | CN9AQE

BAILEIGH INDUSTRIAL 1000698 BG-679 Belt Grinder

Item: CN9AQE Model: 1000698Cross Ref: 31XU12 / BG-679
In Stock

Get it by Monday, Jun 16

€3,256.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Grinder
Amps15A
Belt Length79"
Belt Speed3937 SFPM
Belt Table Length51"
Belt Table Width6"
Belt Width6"
Compatible Workpiece MaterialMetal
Dust Collection Port Size4"
Features1 Year Parts Warranty, Folded And Welded Heavy Steel Frame, Solid Billet Aluminum Drive Wheel For Optimal Strength, Top Cover Opens Up To Provide A Flat Grinding Position, Vacuum Motor Extracts And Collects Metal Dust From The Machine
Hp4 hp
Mounting LocationFloor Standing
Phase3
Power SourceCorded
Speed SettingFixed Speed
Voltage230V
Current15A
Dust Collection Port Size (in)4"
Horsepower4 hp
Product TypeBelt Grinder
Speed SettingsFixed
Tool SeriesBG

Shipping Info:

Ship weight (kg) 158.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVoltageMounting LocationPhaseHpBelt WidthBelt LengthBelt SpeedBelt Table WidthPrice
BAILEIGH INDUSTRIAL BG-248-3 Belt Grinder | CN9AQF 1000655115VFloor Standing12 hp2"48"3450 SFPM2"€2,573.01
BAILEIGH INDUSTRIAL BG-379 Belt Grinder | CN9AQG 1000680230VFloor Standing34 hp3"79"6691 SFPM3"€2,870.01
BAILEIGH INDUSTRIAL BG-260-3-220 Belt Grinder | CN9AQH 1000672230VBenchtop11 1/2 hp2"60"8000 SFPM2"€3,404.61
BAILEIGH INDUSTRIAL BG-260-3-110 Belt Grinder | CN9AQJ 1000670115VBenchtop11 1/2 hp2"60"8000 SFPM2"€4,196.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000698 BG-679 Belt Grinder
€3,256.11 /unit