BAILEIGH INDUSTRIAL BG-260-3-110 Belt Grinder | CN9AQJ

BAILEIGH INDUSTRIAL 1000670 BG-260-3-110 Belt Grinder

Item: CN9AQJ Model: 1000670Cross Ref: 31XU09 / BG-260-3-110
In Stock

Get it by Tuesday, Jun 10

€4,196.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Grinder
Amps20A
Belt Length60"
Belt Speed8000 SFPM
Belt Table Length4"
Belt Table Width2"
Belt Width2"
Compatible Workpiece MaterialMetal
Features7 In Diameter Contact Wheel, Accepts 2 In x 60 In Grinder Belt
Hp1 1/2 hp
Mounting LocationBenchtop
Phase1
Power SourceCorded
Speed SettingVariable Speed
Voltage115V
Current20A
Product TypeBelt Grinder
Tool SeriesBG

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVoltageMounting LocationPhaseHpBelt WidthBelt LengthBelt SpeedBelt Table WidthPrice
BAILEIGH INDUSTRIAL BG-679 Belt Grinder | CN9AQE 1000698230VFloor Standing34 hp6"79"3937 SFPM6"€3,256.11
BAILEIGH INDUSTRIAL BG-248-3 Belt Grinder | CN9AQF 1000655115VFloor Standing12 hp2"48"3450 SFPM2"€2,573.01
BAILEIGH INDUSTRIAL BG-379 Belt Grinder | CN9AQG 1000680230VFloor Standing34 hp3"79"6691 SFPM3"€2,870.01
BAILEIGH INDUSTRIAL BG-260-3-220 Belt Grinder | CN9AQH 1000672230VBenchtop11 1/2 hp2"60"8000 SFPM2"€3,404.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000670 BG-260-3-110 Belt Grinder
€4,196.61 /unit