BAILEIGH INDUSTRIAL BB-5016F-DS Sheet Metal Brake, Hand Lever, Top And Bottom Edge Actuation + Finger | CN9AZU

BAILEIGH INDUSTRIAL 1010428 BB-5016F-DS Sheet Metal Brake, Hand Lever, Top And Bottom Edge Actuation + Finger

Item: CN9AZU Model: 1010428Cross Ref: 45AW33 / BB-5016F-DS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,899.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationHand Lever
Angle GaugeNo
ApplicationBoxes, Pans, Tanks
Brake TypeBox And Pan
ColorWhite
FeaturesAdjustable Stop Rod Helps User Make Repeatable Parts For Production Runs Without Difficulty, Segmented Fingers On The Lower Lifting Beam Let Flanges And Flaps Hang Down While Still Allowing User To Get Close To The Bend Line, Simple Blade Gap Adjustment Lets User Work On Various Gauges Of Sheet Metal, Spring-Loaded Cylinder Assists In Lifting The Apron, Saving Effort For The Operator
Finger StyleTop And Bottom Edge
Finger Width1 1/2", 2", 3", 6"
MaterialSteel
Max. Bending Angle135°
Max. Bending Width50"
Maximum Box Depth2 1/2"
Power SourceManual
Sheet Capacity (aluminum)12 ga.
Sheet Metal Capacity (stainless Steel)20 ga.
Sheet Metal Capacity (steel)16 ga.

Shipping Info:

Ship weight (kg) 450
Ship height (cm)132.08
Ship length (cm)172.72
Ship width (cm)71.12
Country of OriginCN

Product Variants

ProductModelPower SourceApplicationActuationHpColorAngle GaugeSheet Metal Capacity (steel)Max. Bending WidthPrice
BAILEIGH INDUSTRIAL BB-12010H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge | CN9AZB 1020998CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€41,173.11
RFQ
BAILEIGH INDUSTRIAL BB-4810H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZC 1000403CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes10 ga.48"€26,729.01
RFQ
BAILEIGH INDUSTRIAL BB-12014H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZD 1021000CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes14 ga.120"€30,471.21
RFQ
BAILEIGH INDUSTRIAL BB-12010H-NC Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZE 1020999CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€78,961.41
RFQ
BAILEIGH INDUSTRIAL BB-7210H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZF 1021002CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.72"€28,590.21
RFQ
BAILEIGH INDUSTRIAL BB-9612H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZG 1021004CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes12 ga.96"€27,313.11
RFQ
BAILEIGH INDUSTRIAL BB-9610H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZH 1021003CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.96"€34,460.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1010428 BB-5016F-DS Sheet Metal Brake, Hand Lever, Top And Bottom Edge Actuation + Finger
€4,899.51 /unit