BAILEIGH INDUSTRIAL BB-12014H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZD

BAILEIGH INDUSTRIAL 1021000 BB-12014H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White

Item: CN9AZD Model: 1021000Cross Ref: 31XT85 / BB-12014H
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€30,471.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationFoot Pedal, Hand Lever
Angle GaugeYes
ApplicationBending
Brake TypeBox And Pan
ColorWhite
FeaturesDial In The Desired Bend Degree, Load The Machine, Begin The Cycle By Stepping On The Foot Pedal Controls, Machine Clamps The Material, And The Leaf Will Lift To The Desired Angle And Return, Upper Beam Unclamps The Material, Ready For The Next Bend, Industrial-Grade Hydraulic System Cuts Down On Operator Effort For Production Runs
Finger Width3", 4", 5", 6"
Hp3 hp
Includes(26) Hardened Fingers
MaterialSteel
Max. Bending Angle135°
Max. Bending Width120"
Maximum Box Depth6"
Maximum Lift Of Beam1"
Motor TypeElectric
Phase3
Power SourceCorded
Sheet Capacity (aluminum)10 ga.
Sheet Metal Capacity (stainless Steel)18 ga.
Sheet Metal Capacity (steel)14 ga.
Voltage220V AC

Shipping Info:

Ship weight (kg) 2623.5
Ship height (cm)172.72
Ship length (cm)2.54
Ship width (cm)116.84
Country of OriginTW

Product Variants

ProductModelPower SourceApplicationActuationHpColorAngle GaugeSheet Metal Capacity (steel)Max. Bending WidthPrice
BAILEIGH INDUSTRIAL BB-12010H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge | CN9AZB 1020998CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€41,173.11
RFQ
BAILEIGH INDUSTRIAL BB-4810H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZC 1000403CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes10 ga.48"€26,729.01
RFQ
BAILEIGH INDUSTRIAL BB-12010H-NC Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZE 1020999CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€78,961.41
RFQ
BAILEIGH INDUSTRIAL BB-7210H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZF 1021002CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.72"€28,590.21
RFQ
BAILEIGH INDUSTRIAL BB-9612H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZG 1021004CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes12 ga.96"€27,313.11
RFQ
BAILEIGH INDUSTRIAL BB-9610H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZH 1021003CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.96"€34,460.91
RFQ
BAILEIGH INDUSTRIAL BB-5016F-DS Sheet Metal Brake, Hand Lever, Top And Bottom Edge Actuation + Finger | CN9AZU 1010428ManualBoxes, Pans, TanksHand Lever-WhiteNo16 ga.50"€4,899.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1021000 BB-12014H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White
€30,471.21 /unit