DAYTON 7A866 Exhaust Vent 42 In | AF3APW

DAYTON 7A866 Exhaust Vent 42 In

Item: AF3APW Model: 7A866
In Stock

Get it by Thursday, Jun 12

€4,400.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base DiameterNot Applicable
Base Height1 3/4"
Base Length50 1/2"
Base ShapeSquare
Base Size - Roof Ventilators50 1/2" x 50 1/2"
Base Width50 1/2"
Bearing TypeRegreaseable Pillow Block
Blade DesignSwept Steeply Pitched
Blade Dia.42"
Blade MaterialSteel
Brake Horsepower2 41/100 hp
Cfm @ 0.000-in. Sp23987 CFM
Cfm @ 0.125-in. Sp21470 CFM
Cfm @ 0.250-in. Sp18061 CFM
Cfm @ 0.375-in. Sp11471 CFM
Cfm Range12446-32495 CFM
Dimension B44 1/4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Electrical ConnectionPower Cord
Fan Speed530 RPM
FeaturesLifting Lugs Are Provided
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frequency60 Hz
High-efficiency MotorNo
Housing FinishGalvanized
Housing Length49 3/5"
Housing MaterialSteel
Housing Width49 3/5"
IncludesDrive Package
Includes Drive PackageYes
Includes MotorYes
Max. Bhp2 41/100 bhp
Max. Inlet Temp.120°F
Maximum Fan Speed530 RPM
Motor Horsepower2 hp
Motor Voltage115/230V
Mount TypeRoof Curb
Mounting LocationRoof
Number Of Blades5
Overall Depth50 1/2"
Overall Dia.49 5/8" , 52"
Overall Height38"
Overall Width50 1/2"
Phase1
Propeller MaterialSteel
Propeller Shaft Diameter1 1/4"
RequiresRoof Curb For New Installations
Resistance PropertiesWeather Resistant
Rpm718 RPM
Rpm Range275-718 RPM
Safety FeaturesReinforced Windband
Shaft Dia. Propeller End1 1/4"
Shaft Dia. Sheave End1 1/4"
Sones @ 0.125-in. Sp @ 5 Ft.24 sones
Sones @ 0.250-in. Sp @ 5 Ft.25 sones
Spark Resistant Construction TypeA
Speed ControlNo
TypeAxial Upblast, With Drive Package

Shipping Info:

Ship weight (kg) 229.7025
Ship height (cm)96.52
Ship length (cm)128.27
Ship width (cm)128.27
HS code8414599080
Country of OriginUS

Product Variants

ProductModelPhaseOverall Dia.Cfm @ 0.000-in. SpCfm @ 0.125-in. SpMax. BhpMotor VoltageFan SpeedCfm @ 0.250-in. SpPrice
DAYTON 4YY26 Exhaust Vent 42 In | AE2QEM 4YY26-52"------€2,321.35
DAYTON 7A865 Exhaust Vent 42 In | AF3APV 7A865152"21814 CFM19068 CFM1 81/100 bhp115/230V482 RPM14632 CFM€3,797.89
DAYTON 7A879 Exhaust Vent 42 In | AF3AQH 7A879352"21814 CFM19068 CFM1 81/100 bhp208-220/440V482 RPM14632 CFM€3,490.35
DAYTON 7A880 Exhaust Vent 42 In | AF3AQJ 7A880352"23987 CFM21470 CFM2 41/100 bhp208-220/440V530 RPM18061 CFM€3,328.02
DAYTON 7A881 Exhaust Vent 42 In | AF3AQK 7A881352"27472 CFM25246 CFM3 61/100 bhp208-220/440V607 RPM22743 CFM€3,606.36
DAYTON 7A882 Exhaust Vent 42 In | AF3AQL 7A882352"32495 CFM30584 CFM5 49/50 bhp208-220/440V718 RPM28793 CFM€3,569.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7A866 Exhaust Vent 42 In
€4,400.55 /unit