BAILEIGH INDUSTRIAL BB-4816E Sheet Metal Brake, Hand Lever, Top Edge Actuation + Finger, Bending, Blue/Gray | CN9BAH

BAILEIGH INDUSTRIAL 1000475 BB-4816E Sheet Metal Brake, Hand Lever, Top Edge Actuation + Finger, Bending, Blue/Gray

Item: CN9BAH Model: 1000475Cross Ref: 31XT96 / BB-4816E
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,177.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationHand Lever
Angle GaugeNo
ApplicationBending
Brake TypeBox And Pan
ColorBlue, Gray
FeaturesBends Up To 135° Across The Brakes Entire 48 In (4-Foot) Length Even At Full Capacity, Counterweight Apron Lift Assist Reduces Effort When Bending At Full Capacity, Finger Setback Adjustment For The Thickness Of The Material, Sturdy Floor Stand
Finger StyleTop Edge
Finger Width2", 3", 4"
Includes(16) Hardened Fingers Of Varying Lengths
MaterialSteel
Max. Bending Angle135°
Max. Bending Width48"
Maximum Box Depth1 1/2"
Power SourceManual
Sheet Capacity (aluminum)12 ga.
Sheet Metal Capacity (stainless Steel)20 ga.
Sheet Metal Capacity (steel)16 ga.

Shipping Info:

Ship weight (kg) 243
Ship height (cm)71.12
Ship length (cm)160.02
Ship width (cm)55.88
Country of OriginCN

Product Variants

ProductModelPower SourceApplicationActuationHpColorAngle GaugeSheet Metal Capacity (steel)Max. Bending WidthPrice
BAILEIGH INDUSTRIAL BB-12010H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge | CN9AZB 1020998CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€41,173.11
RFQ
BAILEIGH INDUSTRIAL BB-4810H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZC 1000403CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes10 ga.48"€26,729.01
RFQ
BAILEIGH INDUSTRIAL BB-12014H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZD 1021000CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes14 ga.120"€30,471.21
RFQ
BAILEIGH INDUSTRIAL BB-12010H-NC Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZE 1020999CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€78,961.41
RFQ
BAILEIGH INDUSTRIAL BB-7210H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZF 1021002CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.72"€28,590.21
RFQ
BAILEIGH INDUSTRIAL BB-9612H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZG 1021004CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes12 ga.96"€27,313.11
RFQ
BAILEIGH INDUSTRIAL BB-9610H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZH 1021003CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.96"€34,460.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000475 BB-4816E Sheet Metal Brake, Hand Lever, Top Edge Actuation + Finger, Bending, Blue/Gray
€2,177.01 /unit