BAILEIGH INDUSTRIAL BB-15722 Sheet Metal Brake, Hand Lever, Top Edge Actuation + Finger, Angle Gauge, White | CN9BAA

BAILEIGH INDUSTRIAL 1000382 BB-15722 Sheet Metal Brake, Hand Lever, Top Edge Actuation + Finger, Angle Gauge, White

Item: CN9BAA Model: 1000382Cross Ref: 31XT88 / BB-15722
In Stock

Get it by Tuesday, Jun 10

€19,502.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationHand Lever
Angle GaugeYes
ApplicationBending
Brake TypeBox And Pan
ColorWhite
Features(2) Large Counterweights, (33) Interchangeable Fingers Of Varying Lengths, Bend Angle Of Up To 135°
Finger StyleTop Edge
Finger Width3", 4", 5", 6"
Includes(33) Fingers
MaterialSteel
Max. Bending Angle135°
Max. Bending Width157"
Maximum Box Depth6"
Maximum Lift Of Beam1"
Power SourceManual
Sheet Capacity (aluminum)18 ga.
Sheet Metal Capacity (stainless Steel)26 ga.
Sheet Metal Capacity (steel)22 ga.

Shipping Info:

Ship weight (kg) 2700
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)91.44
Country of OriginTW

Product Variants

ProductModelPower SourceApplicationActuationHpColorAngle GaugeSheet Metal Capacity (steel)Max. Bending WidthPrice
BAILEIGH INDUSTRIAL BB-12010H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge | CN9AZB 1020998CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€41,173.11
RFQ
BAILEIGH INDUSTRIAL BB-4810H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZC 1000403CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes10 ga.48"€26,729.01
RFQ
BAILEIGH INDUSTRIAL BB-12014H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZD 1021000CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes14 ga.120"€30,471.21
RFQ
BAILEIGH INDUSTRIAL BB-12010H-NC Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZE 1020999CordedBox And PanFoot Pedal, Hand Lever5 hpWhiteYes10 ga.120"€78,961.41
RFQ
BAILEIGH INDUSTRIAL BB-7210H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZF 1021002CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.72"€28,590.21
RFQ
BAILEIGH INDUSTRIAL BB-9612H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZG 1021004CordedBendingFoot Pedal, Hand Lever3 hpWhiteYes12 ga.96"€27,313.11
RFQ
BAILEIGH INDUSTRIAL BB-9610H Sheet Metal Brake, Foot Pedal/Hand Lever Actuation + Finger, Angle Gauge, White | CN9AZH 1021003CordedBendingFoot Pedal, Hand Lever5 hpWhiteYes10 ga.96"€34,460.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000382 BB-15722 Sheet Metal Brake, Hand Lever, Top Edge Actuation + Finger, Angle Gauge, White
€19,502.01 /unit