Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0121.1112X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, M12 Thread Size, 30 mm Stud Length | CR6QZR

KIPP K0121.1112X30 Adjustable Handle, Ball Knob, Stainless Steel, M12 Thread Size, 30 mm Stud Length

Item: CR6QZR Model: K0121.1112X30Cross Ref: 53ET87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorNatural
ComponentsStainless Steel
Components MaterialStainless Steel
Handle MaterialStainless Steel
Handle TypeBall Knob
Height1.93"
MaterialStainless Steel
Mounting TypeExternal Threads
Overall Height1.93"
Overall Length3 17/64" , 3.266"
Screw Length30 mm
System Of MeasurementMetric
Thread SizeM12
Thread StandardCoarse
Thread TypeExternal
Handle Length83 mm
Max Handle Height68.5 mm
Measurement SystemMetric
Min Handle Height65 mm
StandardsDIN EN ISO 4753

Shipping Info:

Ship weight (kg) 0.2376
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0121.1112X30 Adjustable Handle, Ball Knob, Stainless Steel, M12 Thread Size, 30 mm Stud Length
€122.27 /unit