AUTOQUIP VBS-048-0060 Scissor Lift, 40 Inch Platform Width, 53 Inch Height, 6000 lbs Capacity | CG6CLF

AUTOQUIP VBS-048-0060 Scissor Lift, 40 Inch Platform Width, 53 Inch Height, 6000 lbs Capacity

Item: CG6CLF Model: VBS-048-0060
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length64"
Base Width16"
Load Capacity6000 lbs.
Lowered Height5"
Max. Platform Length88"
Max. Platform Width40"
Min. Platform Length64"
Min. Platform Width16"
Raised Height53"
Time32 sec.
Travel Length48"

Shipping Info:

Ship weight (kg) 373.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthCurb Height (in.)Price
AUTOQUIP VBS-024-0020 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 2000 lbs Capacity | CG6CKV VBS-024-00202000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0040 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 4000 lbs Capacity | CG6CKW VBS-024-00404000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0060 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 6000 lbs Capacity | CG6CKX VBS-024-00606000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0080 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 8000 lbs Capacity | CG6CKY VBS-024-00808000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-036-0020 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 2000 lbs Capacity | CG6CKZ VBS-036-00202000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0040 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 4000 lbs Capacity | CG6CLA VBS-036-00404000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0060 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 6000 lbs Capacity | CG6CLB VBS-036-00606000 lbs.48"12"48"12"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP VBS-048-0060 Scissor Lift, 40 Inch Platform Width, 53 Inch Height, 6000 lbs Capacity