AUTOQUIP VBS-024-0060 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 6000 lbs Capacity | CG6CKX

AUTOQUIP VBS-024-0060 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 6000 lbs Capacity

Item: CG6CKX Model: VBS-024-0060
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length36"
Base Width12"
Load Capacity6000 lbs.
Lowered Height5"
Max. Platform Length60"
Max. Platform Width36"
Min. Platform Length36"
Min. Platform Width12"
Raised Height29"
Time22 sec.
Travel Length24"

Shipping Info:

Ship weight (kg) 283.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthCurb Height (in.)Price
AUTOQUIP VBS-024-0020 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 2000 lbs Capacity | CG6CKV VBS-024-00202000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0040 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 4000 lbs Capacity | CG6CKW VBS-024-00404000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0080 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 8000 lbs Capacity | CG6CKY VBS-024-00808000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-036-0020 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 2000 lbs Capacity | CG6CKZ VBS-036-00202000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0040 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 4000 lbs Capacity | CG6CLA VBS-036-00404000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0060 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 6000 lbs Capacity | CG6CLB VBS-036-00606000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0080 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 8000 lbs Capacity | CG6CLC VBS-036-00808000 lbs.48"12"48"12"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP VBS-024-0060 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 6000 lbs Capacity