AUTOQUIP S35-096-0032-DH Scissor Lift Table, 36 Inch Platform Width, 110 Inch Height, 3200 lbs Capacity | CG6CDA

AUTOQUIP S35-096-0032-DH Scissor Lift Table, 36 Inch Platform Width, 110 Inch Height, 3200 lbs Capacity

Item: CG6CDA Model: S35-096-0032-DH
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length64"
Base Width24"
Load Capacity3200 lbs.
Lowered Height14"
Max. Platform Length96"
Max. Platform Width36"
Min. Platform Length64"
Min. Platform Width24"
Number Of Cylinders2
Raised Height110"
Time22 sec.
Travel Length96"

Shipping Info:

Ship weight (kg) 787.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP S35-048-0020-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 2000 lbs Capacity | CG6CCQ S35-048-0020-DH2000 lbs.36"24"36"24"2-
RFQ
AUTOQUIP S35-048-0034-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 3400 lbs Capacity | CG6CCR S35-048-0034-DH3400 lbs.36"24"36"24"2-
RFQ
AUTOQUIP S35-048-0054-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 5400 lbs Capacity | CG6CCT S35-048-0054-DH5400 lbs.36"24"36"24"4-
RFQ
AUTOQUIP S35-048-0070-DH Scissor Lift Table, 36 Inch Platform Width, 62 Inch Height, 7000 lbs Capacity | CG6CCU S35-048-0070-DH7000 lbs.36"24"36"24"4-
RFQ
AUTOQUIP S35-072-0019-DH Scissor Lift Table, 36 Inch Platform Width, 85 Inch Height, 1900 lbs Capacity | CG6CCV S35-072-0019-DH1900 lbs.48"24"48"24"2-
RFQ
AUTOQUIP S35-072-0034-DH Scissor Lift Table, 36 Inch Platform Width, 85 Inch Height, 3400 lbs Capacity | CG6CCW S35-072-0034-DH3400 lbs.48"24"48"24"2-
RFQ
AUTOQUIP S35-072-0054-DH Scissor Lift Table, 36 Inch Platform Width, 85 Inch Height, 5400 lbs Capacity | CG6CCX S35-072-0054-DH5400 lbs.48"24"48"24"4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-096-0032-DH Scissor Lift Table, 36 Inch Platform Width, 110 Inch Height, 3200 lbs Capacity