HUBBELL WIRING DEVICE-KELLEMS HJMA03106A Jumper Cable, 3 Pole, Length 6 Feet | CE6WXE

HUBBELL WIRING DEVICE-KELLEMS HJMA03106A Jumper Cable, 3 Pole, Length 6 Feet

Item: CE6WXE Model: HJMA03106A
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€73.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJumper Cable
ColorBlack
Conductor TypeCopper
Diameter1.03"
Jacket TypeSEOOW
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)4.06
Ship length (cm)182.88
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HJMA03106A Jumper Cable, 3 Pole, Length 6 Feet
€73.54 /unit