LITTLE GIANT PUMPS 559183 W16G15S11-32P Submersible Pump, 16 gpm Nominal Flow Rate, 1 1/2 hp, 230 VAC, 10.6 A, 467 ft Max. Head

Item: CR9QLM Model: 559183Cross Ref: 794KT1 / W16G15S11-32P
In Stock

Get it by Tuesday, Jun 10

€2,541.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps10.6A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi18 GPM
Flow Rate @ 100 Ft. @ 50 Psi17 GPM
Flow Rate @ 150 Ft. @ 40 Psi16.5 GPM
Flow Rate @ 150 Ft. @ 50 Psi15.5 GPM
Hp1 1/2 hp
Impeller MaterialAcetal
Max. Head467 ft.
Max. Operating Temp.120°F
No. Of Stages13
No. Of Wires3
Nominal Flow Rate16 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)92.96
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559183 W16G15S11-32P Submersible Pump, 16 gpm Nominal Flow Rate, 1 1/2 hp, 230 VAC, 10.6 A, 467 ft Max. Head
€2,541.50 /unit