AUTOQUIP S35-048-0034-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 3400 lbs Capacity | CG6CCR

AUTOQUIP S35-048-0034-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 3400 lbs Capacity

Item: CG6CCR Model: S35-048-0034-DH
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length36"
Base Width24"
Load Capacity3400 lbs.
Lowered Height13"
Max. Platform Length60"
Max. Platform Width36"
Min. Platform Length36"
Min. Platform Width24"
Motor Hp1 1/2 hp
Number Of Cylinders2
Raised Height61"
Time16 sec.
Travel Length48"

Shipping Info:

Ship weight (kg) 517.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP S35-048-0020-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 2000 lbs Capacity | CG6CCQ S35-048-0020-DH2000 lbs.36"24"36"24"2-
RFQ
AUTOQUIP S35-048-0054-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 5400 lbs Capacity | CG6CCT S35-048-0054-DH5400 lbs.36"24"36"24"4-
RFQ
AUTOQUIP S35-048-0070-DH Scissor Lift Table, 36 Inch Platform Width, 62 Inch Height, 7000 lbs Capacity | CG6CCU S35-048-0070-DH7000 lbs.36"24"36"24"4-
RFQ
AUTOQUIP S35-072-0019-DH Scissor Lift Table, 36 Inch Platform Width, 85 Inch Height, 1900 lbs Capacity | CG6CCV S35-072-0019-DH1900 lbs.48"24"48"24"2-
RFQ
AUTOQUIP S35-072-0034-DH Scissor Lift Table, 36 Inch Platform Width, 85 Inch Height, 3400 lbs Capacity | CG6CCW S35-072-0034-DH3400 lbs.48"24"48"24"2-
RFQ
AUTOQUIP S35-072-0054-DH Scissor Lift Table, 36 Inch Platform Width, 85 Inch Height, 5400 lbs Capacity | CG6CCX S35-072-0054-DH5400 lbs.48"24"48"24"4-
RFQ
AUTOQUIP S35-072-0070-DH Scissor Lift Table, 36 Inch Platform Width, 86 Inch Height, 7000 lbs Capacity | CG6CCY S35-072-0070-DH7000 lbs.48"24"48"24"4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-048-0034-DH Scissor Lift Table, 36 Inch Platform Width, 61 Inch Height, 3400 lbs Capacity