Flat Shipping

Flat Shipping at €24.99 + VAT

ATP PE10MANA Tubing 10mm Outer Diameter 100 Feet Length Natural | AC2QJT 2LZR3

ATP PE10MANA Tubing 10mm Outer Diameter 100 Feet Length Natural

Item: AC2QJT Model: PE10MANACross Ref: 2LZR3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorNatural
Inside Dia.8 mm
Length100 ft.
MaterialPolyethylene
Max. Pressure125 psi
Outside Dia.10 mm
Temp. Range-50°F to +140°F
TypeLinear Low Density Metric
Wall Thickness0.039"
ApplicationAir, Lubricant, Water
AutoclavableNo
Bend Radius51 mm
ClaritySemi-Clear
FeaturesChemically Inert, Impermeable to Gas and Liquids
Fitting CompatibilityBarbed, Compression, Push-to-Connect
FlexibilityFlexible
For Fluid TypeGas
HardnessShore A 98
Inside Diameter8 mm
Material Trade NameValue-Tube
Maximum Operating Pressure125 psi @ 75°F
Maximum Operating Temperature140°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-50°F
Outside Diameter10 mm
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNot Reinforced
StandardsFDA, NSF 61
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)9.65
Ship length (cm)29.46
Ship width (cm)29.46
HS code3917320020
Country of OriginUS

Product Variants

ProductModelColorMax. PressureTypeMaterialPrice
ATP PE04MANA Tubing 4mm Outer Diameter 100 Feet Length Natural | AC2QJP 2LZP9 PE04MANANatural180 psiLinear Low Density MetricPolyethylene€23.24
ATP PE04MABK Tubing 4mm Outer Diameter 100 Feet Length Black | AC2QJV 2LZR5 PE04MABKBlack180 psiLinear Low Density MetricPolyethylene€23.21
ATP PE10MABK Tubing 10mm Outer Diameter 100 Feet Length Black | AC2QJY 2LZR8 PE10MABKBlack125 psiLinear Low Density MetricPolyethylene€93.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP PE10MANA Tubing 10mm Outer Diameter 100 Feet Length Natural
€102.98 /unit