Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH 1614336041 Brush Holder | CN9YKV

BOSCH 1614336041 Brush Holder

Item: CN9YKV Model: 1614336041Cross Ref: 41NE99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrush Holder
Fits BrandBosch
For Use With Mfr. Model Number11240, 11247, 11387, 11388
Compatible With Grainger Part Number3HY60
Compatible With Manufacturer Part Number0 611 240 003, 0 611 240 004, 0 611 240 005, 0 611 240 006, 0 611 240 008, 0 611 240 032, 0 611 240 034, 0 611 240 037, 0 611 240 038, 0 611 240 039, 0 611 240 040, 0 611 240 041, 0 611 240 042, 0 611 240 043, 0 611 240 050, 0 611 240 061, 0 611 240 065, 0 611 240 066, 0 611 240 906, 0 611 240 940, 0 611 240 943, 0 611 247 039, 0 611 387 039, 0 611 388 003, 0 611 388 004, 0 611 388 005, 0 611 388 006, 0 611 388 008, 0 611 388 014, 0 611 388 016, 0 611 388 032, 0 611 388 034, 0 611 388 037, 0 611
Product TypeBrush Holder

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMPNPrice
BOSCH 1614336046 Brush Holder | CN9YKU 16143360461614336046€71.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 1614336041 Brush Holder
€54.31 /unit