Flat Shipping

Flat Shipping at €24.99 + VAT

ATP PE04MABK Tubing 4mm Outer Diameter 100 Feet Length Black | AC2QJV 2LZR5

ATP PE04MABK Tubing 4mm Outer Diameter 100 Feet Length Black

Item: AC2QJV Model: PE04MABKCross Ref: 2LZR5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorBlack
Inside Dia.2.5 mm
Length100 ft.
MaterialPolyethylene
Max. Pressure180 psi
Outside Dia.4"
Temp. Range-50°F to +140°F
TypeLinear Low Density Metric
Wall Thickness0.03"
ApplicationAir, Lubricant, Water
AutoclavableNo
Bend Radius1/4"
ClarityOpaque
FeaturesChemically Inert, Impermeable to Gas and Liquids
Fitting CompatibilityBarbed, Compression, Push-to-Connect
FlexibilityFlexible
For Fluid TypeGas
HardnessShore A 98
Inside Diameter2.5 mm
Material Trade NameValue-Tube
Maximum Operating Pressure200 psi @ 75°F
Maximum Operating Temperature140°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-50°F
Outside Diameter4 mm
Outside Diameter Tolerance+/-0.005"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNot Reinforced
StandardsFDA, NSF 61
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.59
Ship length (cm)21.84
Ship width (cm)21.84
HS code3917320020
Country of OriginUS

Product Variants

ProductModelColorMax. PressureTypeMaterialPrice
ATP PE04MANA Tubing 4mm Outer Diameter 100 Feet Length Natural | AC2QJP 2LZP9 PE04MANANatural180 psiLinear Low Density MetricPolyethylene€23.24
ATP PE10MANA Tubing 10mm Outer Diameter 100 Feet Length Natural | AC2QJT 2LZR3 PE10MANANatural125 psiLinear Low Density MetricPolyethylene€93.87
ATP PE10MABK Tubing 10mm Outer Diameter 100 Feet Length Black | AC2QJY 2LZR8 PE10MABKBlack125 psiLinear Low Density MetricPolyethylene€93.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP PE04MABK Tubing 4mm Outer Diameter 100 Feet Length Black
€25.39 /unit