AQUA-PURE SS12 EPE-316L Filter Housing Stainless Steel 96 Gpm | AB4PFA 1ZKK8

AQUA-PURE 7000051153 70020205681 Filter Housing, 316 Stainless Steel, 2 in, NPT, 96 gpm, 150 psi

Item: AB4PFA Model: 7000051153Cross Ref: 1ZKK8 / 70020205681
In Stock

Get it by Tuesday, Jun 17

€4,650.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Housing
Cartridges Required12
Diameter8"
Flow Rate96 GPM
Height39 1/2"
Length39 1/2"
Max. Pressure125 psi
Max. Temp.250°F
Pressure Drop2 psi
ApplicationWhole House
ColorSilver
Compatible Mfr. Model NumberAP1001, AP110, AP117, AP124, AP420, APS117
Compatible With Grainger Part Number25TW27, 49X980, 4LW36
Connection GenderMale
Connection Size2"
Connection TypeNPT
FeaturesProtects Pipes And Appliances, Provide Drinking Water From Anywhere In The Home
Head Material316 Stainless Steel
Housing Material316 Stainless Steel
IncludesLocking Hand Knob, Single Housing Clamp
Maximum Pressure150 psi
Maximum Temperature250°F
Micron Rating50 µm
Overall Diameter8"
Overall Height39 1/2"
Overall Length39 1/2"
Overall Width8"
ReducesChlorine Taste and Odor, Rust, Scale, Sediment
SeriesAqua-Pure SSEPE
StandardsFDA CFR-21

Shipping Info:

Ship weight (kg) 7.128
Ship height (cm)103.63
Ship length (cm)32.26
Ship width (cm)32.26
HS code8421210000
Country of OriginTW

Product Variants

ProductModelHeightFlow RateCartridges RequiredMax. PressureDiameterMax. Temp.Connection SizePressure DropPrice
AQUA-PURE SS4 EPE-316L Filter Housing Stainless Steel 32 Gpm | AB4PEY 1ZKK6 700005115219 1/2"32 GPM4125 psi8"250°F1 1/2"2 psi€3,688.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUA-PURE 7000051153 70020205681 Filter Housing, 316 Stainless Steel, 2 in, NPT, 96 gpm, 150 psi
€4,650.39 /unit