Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUA-PURE AP101T Filter Plastic | AC2YMU 2P275

AQUA-PURE 7100008195 70020002278 Water Filtration System, 5 Micron, 8 gpm, 14 7/8 Inch Height

Item: AC2YMU Model: 7100008195Cross Ref: 2P275 / 70020002278
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€261.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ColorClear
Connection Size3/4"
Flow Rate8 GPM
Housing MaterialPlastic
Max. Pressure125 psi
Max. Temp.100°F
Micron Rating5 µm
Min. Pressure25 psi
Number Of Cartridges Required1
Overall Height14.187"
Overall Width4.562"
ApplicationWhole House
Compatible Mfr. Model NumberAP1001, AP102T, AP110, AP117, AP124, AP420, APS117
Compatible With Grainger Part Number25TW27, 49X980, 4LW36
Connection GenderFemale
Connection TypeNPT
Depth14 7/8"
Height14 7/8"
IncludesFilter Wrench
Maximum Pressure125 psi
Width4 5/8"

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)37.77
Ship length (cm)12.45
Ship width (cm)11.73
HS code8421210000
Country of OriginMX

Product Details:

    • With Gauge/Without Gauge (Without Gauge)
    • With Valve/Without Valve (With Valve)

Product Variants

ProductModelHousing MaterialOverall HeightFlow RateMicron RatingConnection SizeHeightMax. Temp.Max. PressurePrice
AQUA-PURE AP102T Filter Housing Isoplast 3/4 Inch NPT | AB4PEX 1ZKK5 7000001639Acetal, Isoplast----26"100°F125 psi€321.22
AQUA-PURE AP11T Whole House Filter | AC8LFQ 3BU37 7000001617Plastic13.688"8 GPM5 µm3/4"-100°F125 psi€160.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUA-PURE 7100008195 70020002278 Water Filtration System, 5 Micron, 8 gpm, 14 7/8 Inch Height
€261.65 /unit