AQUA-PURE AP117 Carbon Cartridge 3 Gpm 5 Micron - Pack Of 2 | AB2VRN 1P754

AQUA-PURE 7100057796 70020318526 Quick Connect Filter, 5 Micron, 3 gpm, 9 3/4 Inch Overall Height, 3 Inch Dia, 2 PK

Item: AB2VRN Model: 7100057796Cross Ref: 1P754 / 70020318526
In Stock

Get it by Monday, Jun 16

€50.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbon Filter Cartridge
Filter MediaGranular Activated Carbon
Flow Rate3 GPM
Height9 3/4"
Max. Temp.100°F
Microns5 µm
Outside Dia.3"
ReducesRust And Sediment, Taste And Odor
ApplicationWhole House Water Filtration
FeaturesWhole House Water Filter Systems Help Protect Pipes and Appliances
For Use WithAP100 Series Housings
MaterialCarbon
Maximum Temperature100°F
Micron Rating5 µm
Overall Height9 3/4"
SeriesAquaPure AP100
Service Life750 gal.
StandardsNSF

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)7.11
Ship length (cm)25.4
Ship width (cm)14.73
HS code8421210000
Country of OriginMX

Product Variants

ProductModelFlow RateOutside Dia.Max. Temp.Filter MediaMicronsMax. PressureInside Dia.Pkg. Qty.Price
AQUA-PURE AP110 Melt Blown Cartridge 8 Gpm 5 Micron - Pack Of 2 | AB2VRM 1P753 70000294418 GPM2 5/8"170°FPolypropylene5 µm125 psi-2€48.92
AQUA-PURE AP110-2 Melt Blown Cartridge 16 Gpm 5 Mic | AC2NMC 2LMT6 700005105616 GPM2 1/2"170°FPolypropylene5 µm125 psi1"1€50.52
AQUA-PURE AP420 Graded Density Cartridge 8 gpm 5 Micron - PK2 | AD2GAA 3P775 71000405098 GPM2 5/8"100°FCellulose5 µm125 psi1"2€323.98
AQUA-PURE AP1001 Polypropylene Cartridge 10 Inch 1 Micron 2pk | AG7ANE 49X985 70001256368 GPM2 1/2"175°FPolypropylene1 µm125 psi-2€238.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUA-PURE 7100057796 70020318526 Quick Connect Filter, 5 Micron, 3 gpm, 9 3/4 Inch Overall Height, 3 Inch Dia, 2 PK
€50.74 /pack