Flat Shipping

Flat Shipping at €24.99 + VAT

AQUA-PURE AP420 Graded Density Cartridge 8 gpm 5 Micron - PK2 | AD2GAA 3P775

AQUA-PURE 7100040509 70020319292 Quick Connect Filter, 5 Micron, 8 gpm, 9 3/4 Inch Overall Height, 2 5/8 Inch Dia, 2 PK

Item: AD2GAA Model: 7100040509Cross Ref: 3P775 / 70020319292
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€343.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGraded Density Filter Cartridge
Filter MediaCellulose
Flow Rate8 GPM
Height9 3/4"
Inside Dia.1"
Max. Pressure125 psi
Max. Temp.100°F
Microns5 µm
Outside Dia.2 5/8"
ReducesRust And Dirt, Scale
ApplicationWhole House Water Filtration
MaterialCellulose
Maximum Pressure125 psi
Micron Rating5 µm
Overall Height9 3/4"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)25.65
Ship length (cm)15.24
Ship width (cm)7.62
HS code8421210000
Country of OriginMX

Product Variants

ProductModelFlow RateOutside Dia.Max. Temp.Filter MediaMicronsMax. PressureInside Dia.Pkg. Qty.Price
AQUA-PURE AP110 Melt Blown Cartridge 8 Gpm 5 Micron - Pack Of 2 | AB2VRM 1P753 70000294418 GPM2 5/8"170°FPolypropylene5 µm125 psi-2€48.92
AQUA-PURE AP117 Carbon Cartridge 3 Gpm 5 Micron - Pack Of 2 | AB2VRN 1P754 71000577963 GPM3"100°FGranular Activated Carbon5 µm--2€43.49
AQUA-PURE AP110-2 Melt Blown Cartridge 16 Gpm 5 Mic | AC2NMC 2LMT6 700005105616 GPM2 1/2"170°FPolypropylene5 µm125 psi1"1€50.52
AQUA-PURE AP1001 Polypropylene Cartridge 10 Inch 1 Micron 2pk | AG7ANE 49X985 70001256368 GPM2 1/2"175°FPolypropylene1 µm125 psi-2€238.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUA-PURE 7100040509 70020319292 Quick Connect Filter, 5 Micron, 8 gpm, 9 3/4 Inch Overall Height, 2 5/8 Inch Dia, 2 PK
€343.04 /pack